Beli t square di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- C.H. HANSON Layout Square & T-SquareDeskripsi:Adjustable rafter squares move their arm along a hinge and lock it into place to measure and mark any angle. They provide greater precision and versatility than standard rafter squares. Their integrated bubble vials allow leveling in three planes. These pivot squares determine roof pitches, measure grade, and assist with making miter, level, and plumb cuts.atribut:
- UNSPSC: 27111803
- Center-to-Edge Heel Width (inch): 4 1/2
- Edge Style: Square
- Finish: Matte
- Numeric Marks: Inches
- Scribe Notch End (inch): 9
- Scribe Notch Location: Bottom; Top
- Scribe Notch Start (inch): 1
- Specialized Scales: Common Rafter Scale; Degree Scale
- Square Size (inch): 9 1/2
- Square Type: Pivot
- System of Measurement: Inch
- EMPIRE Adjustable T-Square Heavy Dutyatribut:
- UNSPSC: 31160000
- TEKIRO Precision Screwdriver Set (Mata Obeng)Deskripsi:TEKIRO SET OBENG PRESISI 30 PCS /OBENG SET 30 IN 1Tekiro Obeng Presisi set 30 Pcs Memiliki magnet di unjung kembangFungsi : Untuk digunakan memasang dan membuka screw pada handpone, jam tangan Material : Chrome VanadiumDimensi : 2mm 2.5mm 3mmTERDIRI DARI :- 9 Pcs Bits Torque ( T4, T5, T6, T7, T8, T9, T10, T15, T20 )- 8 Pcs Bits Hex ( 0.7 mm, 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm )- 7 Pcs Bits Min ( 1 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm )- 4 Pcs Bits Plus ( PH000, PH00, PH0, PH1 )- 2 Pcs Bits Pozi ( PZ0, PZ1 )atribut:
- Material: Chrome Vanadium
- SHINWA Aluminium Cutting Ruler Cut Master without Handle (Penggaris Potong)Deskripsi:An aluminum ruler with a scale equivalent to a scale that is convenient for carpenters. With non-slip rubber on the back. With stainless steel, the blade does not bite into the cutter surface. Large and clear scale numbers are used, with red numbers. Light and durable without rusting. For length measurement, line drawing, cutting, and circular saw guide ruler.atribut:
- Width (mm): 60
- Thickness (mm): 9
- JOHNSON LEVEL Layout Square & T-SquareDeskripsi:Framing squares set their two legs at a right angle for measuring and marking angles as well as vertical and horizontal lines. Also known as steel squares, they set up framing, guide cuts for stair stringers, lay out rafters, and more.atribut:
- UNSPSC: 27111803
- STANLEY Quick Square (Penggaris Siku)atribut:
- Product Type: Quick Square
- UNSPSC: 27111803
- Kennedy Square Secondengineers File + HandleDeskripsi:Fitted with ergonomically designed handles for a comfortable improved grip. Files manufactured from T12 CH-Moly alloy tool steel, hardened and tempered. Supplied in a woven wallet for easy storage. Manufactured to BS498:1990 and American Federal Standard GGG-F325B.atribut:
- Type of Cut: Second
- Type: Square
- Tajima Marunoko Guide MobileDeskripsi:-Light and durable aluminum is adopted.-Compact design that can be easily fit in a tool bag.-Optimum length that can smoothly cut 5-sun material, gable board, stud, etc.-High precision within 200mm±0.2mm.-With 9mm-height abutt and the easy-to-grip handle-Mini guide for circular saw.atribut:
- Nominal Dimension: 200mm
- Angular Precision: Within ±0.2 (200mm)
- Purpose of Use: Mini guide for circular saw.
- Sola Measuring Tape Short PROTECT (Meteran)atribut:
- Tape Material: Steel
- Tape Surface: Matt lacquered, yellow
- Tape Stop: Brake, 1-piece
- Reinforcement Plate: Stainless steel
- Material Housing: ABS/TPE
- Coloring Housing: Red/Black
- Belt Clip: Stainless steel
- Tajima Measuring Tape G Lock (Meteran)atribut:
- Material (Tape): SK85 (old SK5)
- Material (Spring): SK85 (old SK5)
- Unit of Length: One side
- JIS Standard: First Grade
- Case Material: ABS Resin
- Cover Material: Elastomer Resin
- Nail: 0 point correction moving claw
- Type of Scale: Metric scale
- Shinwa Rules Aluminium Cutting Ruler (Penggaris Potong)atribut:
- Volume: 1 unit
- Shinwa Rules Aluminium Cutting Ruler with Cutting Knife (Penggaris Potong)atribut:
- Body Material: Aluminium
- Material (Anti-Slip): Rubber
- Material (Handle): ABS resin/elastomer resin
- Material (Thin Plate): Stainless steel
- Shinwa Rules Round Saw Guide Ruler Combined Scale Striking Movable T Slide IIDeskripsi:Material: - (Body) iron, (abutment) aluminum, (moldings) ABS resin, polyacetal resin
- Kennedy Spring Type Outside Caliper-Solid Nut (Jangka Sorong)Deskripsi:Manufactured from high quality polished steel with ground finished points. A circular spring bow joins the legs and a fine adjusting screw is mounted across the legs and is used for setting the distance between the two points.atribut:
- System of Measurement: Imperial
- Material: Steel
- Type: Spring Calipers
- Sola Measuring Tape Short PRO-TM (Meteran)Deskripsi:Short TapeCHARACTERISTICS> Break-resistant 2-c plastic housing> Exact 2-piece tape brake for precise inner measuring> Shock absorber system for a gentle tape stop> Long-lasting protection against damages through a reinforced initial tape sectiatribut:
- Art No.: 50022101
- Length (m): 5
- Width (mm): 19
- Tape Material: Steel
- Tape Surface: Matt lacquered, yellow
- Tape Stop: Brake, 2-piece
- Reinforcement Plate: Stainless steel
- Material Housing: ABS/TPE
- Coloring Housing: Red/Black
- Belt Clip: Stainless steel
- Retraction Damping End Hook: Shock Absorber
- Type: PRO -TM 5
- Sola Measuring Tape Short TRI-MATIC (Meteran)atribut:
- Tape Material: Steel
- Tape Surface: Matt lacquered, yellow
- Tape Stop: Brake, 2-piece
- Reinforcement Plate: Stainless steel
- Material Housing: ABS
- Coloring Housing: Chrome-plated
- Belt Clip: Stainless steel
- Retraction Damping End Hook: Shock Absorber
- Replacement Tape: Upon Request
- Sola Measuring Tape Short PROTECT ME (Meteran)atribut:
- Tape Material: Steel
- Tape Surface: Matt lacquered, yellow
- Tape Stop: Brake, 1-piece
- Reinforcement Plate: Stainless steel
- Material Housing: ABS/TPE
- Coloring Housing: Red/Black
- Belt Clip: Stainless steel
Daftar Harga t square Terbaru October 2026
| C.H. HANSON Layout Square & T-Square | Rp619.900 |
| EMPIRE Adjustable T-Square Heavy Duty | Rp1.399.900 |
| Tajima T Guide | Rp70.900 |
| TEKIRO Precision Screwdriver Set (Mata Obeng) | Rp179.900 |
| SHINWA Aluminium Cutting Ruler Cut Master without Handle (Penggaris Potong) | Rp709.900 |
| JOHNSON LEVEL Layout Square & T-Square | Rp139.900 |
| STANLEY Quick Square (Penggaris Siku) | Rp149.900 |
| Kennedy Square Secondengineers File + Handle | Rp119.900 |
| Tajima Marunoko Guide Mobile | Rp539.900 |
| Sola Measuring Tape Short PROTECT (Meteran) | Rp199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/ngP102267844-2.jpg)
/emP106563526-1.jpg)

/k1P107750721-1.jpg)


/P102268001-1.jpg)
/84P105432292-1.jpg)
/ogP101004880-5.jpg)
/P102952838-1.jpg)

/74P102149256-3.jpg)
/P102268124-1.jpg)
/P102268025-1.jpg)
/P102268018-1.jpg)
/k5P107756725-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)